8 x 3/4 in. Brass and Stainless Steel Double Strap Saddle

You last purchased this on
 
Ford Meter Box

8 x 3/4 in. Brass and Stainless Steel Double Strap Saddle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

8 x 3/4 in. Brass and Stainless Steel Double Strap Saddle

  • Fast #
  • Part #F202BS905IP3
  • Item #1828864
  • Manufacturer Part #202BS-905-IP3
4.4 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM B-62, ASTM B-584, ASTM D-2000
AWWA:
AWWA C-800
Fits Pipe Size:
8 in
Material:
Brass, Stainless Steel
NSF Certified:
No
Tap Size:
3/4 in