8 x 8 x 4 in. Mechanical Joint Stainless Steel Tapping Sleeve
8 x 8 x 4 in. Mechanical Joint Stainless Steel Tapping Sleeve
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- Fits Pipe Size:
- 8 in
- Fitting Type:
- Reducing
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Range (in):
- 9.05 in - 9.30 in
- Tap Size:
- 4 in
- UL Listed:
- No