8 x 6 in. Flanged Global 304 Stainless Steel Tapping Sleeve

You last purchased this on
 
Ford Meter Box

Style FTSS 8 x 6 in. Flanged Global 304 Stainless Steel Tapping Sleeve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

Style FTSS 8 x 6 in. Flanged Global 304 Stainless Steel Tapping Sleeve

  • Fast #
  • Part #FFTSS9056
  • Item #884669
  • Manufacturer Part #FTSS-905-6
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 150, ANSI 61
ASTM:
ASTM A-193, ASTM A-194, ASTM A-36, ASTM D-2000
AWWA:
AWWA C-207, AWWA C-223, AWWA C-228
Application:
Ductile Iron Pipe, PVC C900 Pipe, PVC C905 Pipe
Clean Bagged:
No
Collection:
Style FTSS
End Connection 1:
Flanged
End Connections:
Flanged
FM Approved:
No
Fits Pipe Size:
8 in
IAPMO Listed -:
No
Length:
15 in
MSS:
MSS SP-60
Material:
Stainless Steel
Material Type:
304
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure - High:
250
Range (in):
8.63 in - 9.05 in
Tap Size:
6 in
UL Listed:
No
Weight:
49 lb