Ford Meter Box 9 in. D P Swivel Copper Straight Meter Setter FVBHC729W1133NL

DESCRIPTION

Ford Meter Box 9 in. D P Swivel Copper Straight Meter Setter

FVBHC729W1133NL

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62, ASTM B-75
AWWA Specifications
AWWA C-800
End Connection 1
D P Swivel
End Connection 2
D P Swivel
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Height
9 in
Lead Law Compliant
Yes
Material
Copper
NSF Certified
No
Size
3/4 in x 3/4 in
Type
Straight
Waterworks Application
Water