DESCRIPTION

Ford Meter Box D P Swivel Copper Reducing Single Meter Setter

FVH719W1133NL

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-75
AWWA Specifications
AWWA C-800
End Connection 1
D P Swivel
End Connection 2
D P Swivel
End Connections
D P Swivel
Fitting Size 1
5/8 in
Fitting Size 2
1 in
Height
9 in
Lead Law Compliant
Yes
Material
Copper
NSF Certified
No
Size
5/8 in x 1 in
Type
Reducing
Waterworks Application
Water