Ford Meter Box Grip Joint x Yoke 90 Degree Elbow Bend FL9644GNL

DESCRIPTION

Ford Meter Box Grip Joint x Yoke 90 Degree Elbow Bend

FL9644GNL

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
Grip Joint
End Connection 2
Yoke
End Connections
Grip Joint x Yoke
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Waterworks Application
Water