22 in. Cast Iron Meter Box Cover

You last purchased this on
 
Ford Meter Box

22 in. Cast Iron Meter Box Cover

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

22 in. Cast Iron Meter Box Cover

  • Fast #
  • Part #FA3T
  • Item #889796
  • Manufacturer Part #A3-T
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Single hole for meter reading module
  • Requires Certification

Specifications

ASTM:
ASTM A-48 Class 25
Coating:
Black Electrocoated
Diameter:
20 in
Height:
4 in
Length:
22 in
Material:
Cast Iron
Product Type:
Meter Box Cover