Ford Meter Box Angle Check Valve FHA91NL

DESCRIPTION

Ford Meter Box Angle Check Valve

FHA91NL

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
Lead Law Compliant
Yes
Length
1-9/16 in
Material
Brass
Maximum Pressure
175 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Valve Size
3/4 in, 5/8 in
Waterworks Application
Water

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY