DESCRIPTION

Ford Meter Box Yoke Nose x D P Swivel Angle Valve

FAV91314WNL

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Yoke Nose
End Connection 2
D P Swivel
End Connections
Yoke Nose x D P Swivel
Fitting Size 1
5/8 in
Fitting Size 2
5/8 in
Fitting Sizes
5/8 in
Fitting Type
Straight
Height
1-11/16 in
Lead Law Compliant
Yes