DESCRIPTION

Ford Meter Box Yoke Nose x Grip Joint Angle Valve

FAV94313WGNL

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASMT B-584, ASTM A-48-92, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
Yoke Nose
End Connection 2
Grip Joint
End Connections
Yoke Nose x Grip Joint
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Sizes
3/4 in x 1/2 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Brass