DESCRIPTION

Ford Meter Box CTS Pack Joint x FIP Water Service Brass Ball Valve Curb Stop

FB41344WNL

Inlet Service Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
CTS Pack Joint
End Connection 2
FIP
End Connections
CTS Pack Joint x FIP
Inlet Service Size
1 in
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
300 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61

Starting at
Call for Pricing
  • QUANTITY