DESCRIPTION

Ford Meter Box Quick Joint x FIP Ball Valve

FB41344WQNL

Inlet Service Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
Quick Joint
End Connection 2
FIP
End Connections
Quick Joint x FIP
Inlet Service Size
1 in
Lead Law Compliant
Yes
Material
Brass, Copper, Plastic
Maximum Pressure
300 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61

Starting at
Call for Pricing
  • QUANTITY