Ford Meter Box Brass Ball Valve FB44777WQNL

DESCRIPTION

Ford Meter Box Brass Ball Valve

FB44777WQNL

Inlet Service Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
Quick Joint
End Connection 2
FIP
Inlet Service Size
2 in
Lead Law Compliant
Yes
Material
Brass, Copper, Plastic
Maximum Pressure
300 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS