DESCRIPTION

  • Brass handle attached with bolt and nut
  • Ends are integral or secured with adhesive to prevent unintentional disassembly
  • Hole for attaching handle is provided in the tee-head
  • Padlock wing for locking valve in closed position
  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Valve is non-directional and is watertight with flow in either direction
  • With Ht-34 handle

Ford Meter Box FIPT x Meter Swivel Brass Handle Corporation Stop

FB13444HT34NL

Inlet Service Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
FIPT
End Connection 2
Meter Swivel
End Connections
FIPT x Meter Swivel
Inlet Service Size
1 in
Lead Law Compliant
Yes
Material
Brass

Starting at
Call for Pricing
  • QUANTITY