DESCRIPTION

Ford Meter Box Brass Meter Yoke Bar

FY50

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Meter
End Connection 2
Meter
Fitting Size 1
5/8 in
Fitting Size 2
5/8 in
IsAcceptableImage
Material
Brass
Size
5/8 in x 5/8 in
Type
Straight
Waterworks Application
Water