DESCRIPTION

Ford Meter Box MIP x CTS Pack Joint Brass Corporation Stop

FFB11004

Inlet Service Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
MIP
End Connection 2
CTS Pack Joint
End Connections
MIP x CTS Pack Joint
Inlet Service Size
1 in
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Brass
Maximum Pressure
300 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Waterworks Application
Water

Starting at
Call for Pricing
  • QUANTITY