DESCRIPTION

Ford Meter Box Carbon Steel IPT Tap-on-Pipe Sleeve

FFTS2001

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

AWWA Specifications
AWWA C-111
Coating
Epoxy
End Connection 1
Sleeve
End Connection 2
Sleeve
End Connections
Sleeve
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Sizes
12 in
Fitting Type
Straight
MSS Specifications
MSS SP-60
Material
Carbon Steel
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
19.41 in - 20.01 in