DESCRIPTION

Ford Meter Box CC Brass Service Plug

FCSP3A

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
CC
End Connections
CC
Fitting Size 1
3/4 in
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Brass
Size
3/4 in
Type
Straight
Waterworks Application
Water