DESCRIPTION

Ford Meter Box CC Stainless Steel and Ductile Iron Double Band Saddle

FFS202760CC3

Tap Size:

SPECIFICATIONS

End Connection 1
CC
Fits Pipe Size
6 in
Material
Ductile Iron, Stainless Steel
Tap Size
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY