DESCRIPTION

Ford Meter Box 8 in. CC Stainless Steel Double Band Saddle

FFS202979CC3

Tap Size:

SPECIFICATIONS

End Connection 1
CC
End Connections
CC
Fits Pipe Size
8 in
Material
Ductile Iron, Stainless Steel
Tap Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY