DESCRIPTION

Ford Meter Box CC x CTS Grip Compression Brass Corporation Stop

FF1000G

Inlet Service Size:

SPECIFICATIONS

End Connection 1
CC
End Connection 2
CTS Grip Joint
Inlet Service Size
3/4 in
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Brass
Waterworks Application
Water

Starting at
Call for Pricing
  • QUANTITY