DESCRIPTION

Ford Meter Box CC x MIP Ball Corporation Stop

FFB400NL

Inlet Service Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
CC
End Connection 2
MIP
Inlet Service Size
1-1/2 in
Lead Law Compliant
Yes
Length
6-15/16 in
Material
Brass
Maximum Pressure
300 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61

Starting at
Call for Pricing
  • QUANTITY