DESCRIPTION

  • Ends are integral or secured with adhesive to prevent unintentional disassembly
  • Ford recommends using insert stiffeners with plastic pipe or tubing
  • Products sold in select areas only. Please contact your local branch for availability in your area

Ford Meter Box CC Taper Threaded x MIP Ball Corporation Stop

FFB8006NL

Inlet Service Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
CC Taper Threaded
End Connection 2
MIP
End Connections
CC Taper Threaded x MIP
Inlet Service Size
1-1/2 in
Lead Law Compliant
Yes
Length
7 in
Material
Brass
Maximum Pressure
300 psi
NSF Certified
Yes
NSF Specifications
NSF 61

Starting at
Call for Pricing
  • QUANTITY