DESCRIPTION

Ford Meter Box CC x Pack Joint Brass Corporation Stop

FFB10016IDR7NL

Inlet Service Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
CC
End Connection 2
Pack Joint
End Connections
CC x Pack Joint
Inlet Service Size
1-1/2 in
Lead Law Compliant
Yes
Material
Copper

Starting at
Call for Pricing
  • QUANTITY