DESCRIPTION

Ford Meter Box CC Taper Threaded x PE Pack Joint Ball Corporation Stop

FFB10014NL

Inlet Service Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
CC Taper Threaded
End Connection 2
PE Pack Joint
End Connections
CC Taper Threaded x PE Pack Joint
Inlet Service Size
1 in
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
300 psi
NSF Certified
Yes
NSF Specifications
NSF 61

Starting at
Call for Pricing
  • QUANTITY