DESCRIPTION

Ford Meter Box Check Valve

FB66333NL

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
Lead Law Compliant
Yes
Length
4-1/2 in
Material
Brass
Maximum Pressure
175 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Valve Size
3/4 in
Waterworks Application
Water

Starting at
Call for Pricing
  • QUANTITY