Ford Meter Box CHVBB11-444-Neo Loc Copperhorn FCHVBB11444NL

DESCRIPTION

Ford Meter Box CHVBB11-444-Neo Loc Copperhorn

FCHVBB11444NL

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Copper
End Connection 2
Copper
Fitting Size 1
1 in
Fitting Size 2
1 in
Lead Law Compliant
Yes
Size
1 in x 1 in