Ford Meter Box Female Copper Threaded x PVC Pack Joint Brass Coupling FC07NL

DESCRIPTION

Ford Meter Box Female Copper Threaded x PVC Pack Joint Brass Coupling

FC07NL

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
Female Copper Threaded
End Connection 2
PVC Pack Joint
End Connections
Female Copper Threaded x PVC Pack Joint
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
Length
2-1/4 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
UL Listed
Yes