• Cart

DESCRIPTION

Ford Meter Box Copper Flare x Meter Flanged Ball Valve with Lock Wing

FBFA23WNL

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
Flared Copper
End Connection 2
Meter Flanged
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
300 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Valve Size
1 1/2 in
Valve Type
Ball Valve

Starting at
Call for Pricing
  • QUANTITY