DESCRIPTION

Ford Meter Box MIPT x Pack Joint Brass Corporation Stop

FFB11026NL

Inlet Service Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
MIPT
End Connection 2
Pack Joint
End Connections
MIPT x Pack Joint
Inlet Service Size
1-1/2 in
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
300 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Waterworks Application
Water

Starting at
Call for Pricing
  • QUANTITY