DESCRIPTION

Ford Meter Box Meter Setter

FVBHC729558102

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-75
AWWA Specifications
AWWA C-800
End Connection 1
Meter
End Connection 2
Meter
End Connections
Meter
Fitting Size 1
5/8 in
Fitting Size 2
3/4 in
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Copper
Size
5/8 in x 3/4 in
Type
Reducing