Ford Meter Box Meter Resetter with Full Port FRETROCVBHCFPNL

DESCRIPTION

Ford Meter Box Meter Resetter with Full Port

FRETROCVBHCFPNL

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62, ASTM B-75
AWWA Specifications
AWWA C-700, AWWA C-800
End Connection 1
Meter
End Connection 2
Meter
End Connections
Meter
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass, Copper
NSF Certified
No