DESCRIPTION

Ford Meter Box Flared Copper Solid Disc

FDISC

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

AWWA Specifications
AWWA C-800
End Connection 1
Flared Copper
End Connection 2
Flared Copper
End Connections
Flared Copper
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Copper
Waterworks Application
Water