DESCRIPTION

Ford Meter Box Copper Tube Nut

FCTN3

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Material
Copper
Size
3/4 in x 3/4 in
Waterworks Application
Water