1 x 5-9/16 in. MIPT Swivel Brass and Copper Water Service Meter Setter
Copperhorn 1 x 5-9/16 in. MIPT Swivel Brass and Copper Water Service Meter Setter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM B-584, ASTM B-62, ASTM B-75
- AWWA:
- AWWA C-800, AWWA C-700
- Clean Bagged:
- No
- Collection:
- Copperhorn
- End Connection 1:
- MIPS
- End Connection 2:
- MIPS
- End Connections:
- MIPS
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Height:
- 5-9/16 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Weight:
- 6.1 lb
- Width:
- 17-1/2 in