DESCRIPTION

  • Products sold in select areas only. Please contact your local branch for availability in your area

Ford Meter Box CPVC x Meter Flange Angle Key Valve

FFV73777WNL

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-584
AWWA Specifications
AWWA C-800
End Connection 1
CPVC
End Connection 2
Meter
Height
3-1/8 in
Lead Law Compliant
Yes
Length
1-1/2 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Valve Size
2 in
Valve Type
Angle Supply Stop Valves

Starting at
Call for Pricing
  • QUANTITY