Ford Meter Box CTS Brass Straight Coupling FCTN4THW

DESCRIPTION

Ford Meter Box CTS Brass Straight Coupling

FCTN4THW

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
CTS
End Connection 2
CTS
End Connections
CTS
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Brass
NSF Certified
No