DESCRIPTION

Ford Meter Box Pack Joint x CTS 90 Degree Elbow Bend

FL4434NL

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
Pack Joint
End Connection 2
CTS
End Connections
Pack Joint x CTS
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Sizes
1 in x 3/4 in
Fitting Type
Reducing
Height
1-3/4 in
Lead Law Compliant
Yes
Length
1-3/4 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Waterworks Application
Water