DESCRIPTION

Ford Meter Box CTS Compression x Meter Angle Key Valve

FAV94324WNL

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-584
AWWA Specifications
AWWA C-800
End Connection 1
CTS
End Connection 2
Meter
Height
1-3/4 in
Lead Law Compliant
Yes
Length
1-13/16 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Valve Size
1 in, 3/4 in
Valve Type
Angle Supply Stop Valves

Starting at
Call for Pricing
  • QUANTITY