Ford Meter Box CTS Grip x Meter Swivel Angle Key Valve FFV43777WGNL

DESCRIPTION

Ford Meter Box CTS Grip x Meter Swivel Angle Key Valve

FFV43777WGNL

Inlet Service Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-700, AWWA C-800
End Connection 1
CTS
End Connection 2
Meter Swivel
Inlet Service Size
2 in
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY