DESCRIPTION

Ford Meter Box CTS x Meter Swivel Ball Curb Stop

FB43232WG

Inlet Service Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
CTS
End Connection 2
Meter Swivel
End Connections
CTS x Meter Swivel
Inlet Service Size
3/4 in
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Brass
Maximum Pressure
300 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Waterworks Application
Water

Starting at
Call for Pricing
  • QUANTITY