DESCRIPTION

Ford Meter Box Grip Joint x FIPT Threaded Outlet Ball Angle Valve

FBA41444WGNL

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI 372
ASTM Specifications
ASTM B-584, ASTM B-62
End Connection 1
Grip Joint
End Connection 2
FIPT
End Connections
Grip Joint x FIPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 372
Size
1 in
Type
Straight