DESCRIPTION

Ford Meter Box CTS Meter Key Stop Assembly

FUV4342WNL

Inlet Service Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
CTS Compression
End Connection 2
Meter Swivel
Height
4-3/16 in
Inlet Service Size
1 in
Lead Law Compliant
Yes
Length
1-11/16 in
Maximum Pressure
100 psi

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY