Ford Meter Box Pack Joint x CTS Transition Coupling FQ1433Q3423NL

DESCRIPTION

Ford Meter Box Pack Joint x CTS Transition Coupling

FQ1433Q3423NL

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Pack Joint
End Connection 2
CTS
End Connections
Pack Joint x CTS
Fitting Size 1
5/8 in
Fitting Size 2
3/4 in
Fitting Sizes
5/8 in x 3/4 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Brass