DESCRIPTION

Ford Meter Box CTS Pack Joint Water Service Brass Curb Stop Ball Valve

FB41233WNL

Inlet Service Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
FIP
End Connection 2
CTS Pack Joint
Inlet Service Size
3/4 in
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
300 psi

Starting at
Call for Pricing
  • QUANTITY