DESCRIPTION

  • Ford recommends insert stiffeners when using plastic pipe or tubing
  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Sleeve design provides hexagonal wrench flats for proper installation

Ford Meter Box CTS Pack Joint x IPS Compression Brass Straight Coupling

FC45NL

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
CTS Pack Joint
End Connection 2
IPS Compression
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Lead Law Compliant
Yes
Length
2-1/8 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Size
3/4 in x 3/4 in
Type
Straight
Waterworks Application
Water