DESCRIPTION

Ford Meter Box CTS Pack Joint x MIP U Branch

FU4843NL

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
CTS Pack Joint
End Connection 2
MIP
End Connection 3
MIP
End Connections
CTS Pack Joint x MIP
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Sizes
1 in x 3/4 in x 3/4 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Brass