• Cart

DESCRIPTION

Ford Meter Box CTS Pack Joint x PVC Pack Joint Brass Coupling

FC47

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
CTS Pack Joint
End Connection 2
PVC Pack Joint
End Connections
CTS Pack Joint x PVC Pack Joint
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Waterworks Application
Water