Ford Meter Box

1 in. CTS Polyethylene Tubing Insert Stiffener

Part #FINSERT5  |  Manufacturer Part #INSERT-52

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area

Specifications

ASTM Specifications: ASTM A-240-92B

AWWA Specifications: AWWA C-901

End Connection 1: CTS

End Connections: CTS

Fits Pipe Size: 1 in

Material: Stainless Steel

Waterworks Application: Water