DESCRIPTION

Ford Meter Box CTS x FIP Service Valve

FB41233WQ

Inlet Service Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
CTS
End Connection 2
FIP
End Connections
CTS x FIP
Inlet Service Size
3/4 in
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Brass
Maximum Pressure
300 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Waterworks Application
Water

Starting at
Call for Pricing
  • QUANTITY